Learn More
Waters Corp Waters OBD Prep Column, Diol (OH), 5 μm, 10 mm x 150 mm
Supplier: Waters Corp 186008600
This preparative column offers a wide range of selectivity and is designed to scale SuperCritical Fluid (SFC) applications from analytical to preparative. It utilizes specific chemistries, including Diol (OH), and is available in various particle sizes for different analytical and preparative column formats.
- Chemistry: Diol (OH)
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Temperature limits: 60°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type
- Pore size: 130 Å
- Format: OBD Prep Column
- Surface area: 185
- System: SFC Preparative
- Technique: SFC, SFC/MS
- Inner diameter: 10 mm
- Length: 150 mm
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.