Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Guard Cartridge, Diol (OH), 130Å, 5 μm, 19 mm × 10 mm

Catalog No. 502392389 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative guard cartridge is designed to extend the lifetime of columns. It is compatible with SuperCritical Fluid Chromatography (SFC) systems and requires a specific 19 mm ID × 10 mm length Prep Guard Holder.

  • Chemistry: Diol (OH)
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Prep Guard Cartridge
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 19 mm
  • Length: 10 mm
  • Units per package: 1

Catalog No. 50-239-2389 Supplier Waters Corp Supplier No. 186008742
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This preparative guard cartridge is designed to extend the lifetime of columns. It is compatible with SuperCritical Fluid Chromatography (SFC) systems and requires a specific 19 mm ID × 10 mm length Prep Guard Holder.

  • Chemistry: Diol (OH)
  • Separation mode: SuperCritical Fluid (SFC)
  • Particle substrate: Hybrid
  • Temperature limits: 60 °C
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Prep Guard Cartridge
  • Surface area: 185
  • System: SFC Preparative
  • Technique: SFC, SFC/MS
  • Inner diameter: 19 mm
  • Length: 10 mm
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.