Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW™ Sustainability Solutions TotalForm™ TF-44BK High-Performance Level 4 Cut-Resistant Gloves
Shop All SW Sustainability Solutions Products

Description
- EcoTek™sustainable microfoam nitrile coating
- BioFlex360™Engineered for breathability and ergonomic comfort, with a flexible liner and snug-fit cuff
- Delivers full protection and all-around performance to reduce hand fatigue
- Flexible A4 seamless-knit liner designed for increased comfort and reduced hand fatigue
- Superior fingertip dexterity for precision in handling
- Microfoam palm coating enhances breathability and provides a secure grip while maintaining comfort during use
- This glove provides the most comfortable performance in dry conditions
- Touch screen compatibility
Specifications
Specifications
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon, Spandex, HPPE |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| Gender | Unisex |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?