Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Tote Tray Cabinet
GSA_VASCI_ED

Catalog No. S42389 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S42389 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42389 Supplier Diversified Spaces™ Supplier No. 3504822M
Add to Cart
Add to Cart
Request a Quote

Storage case holds 48 tote trays. Ideal place for students to store individual projects

  • 48 x 22 x 84 in.
  • Both doors include 3 point locking handles
  • Constructed of solid maple and maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • This cabinet includes and is able to store 48 trays measuring 19 x 14.25 x 3.5 in.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Storage Cabinet
Color Maple
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Science classrooms
Includes Locks
Warranty Limited lifetime
Finish Earth-friendly UV
Depth (Metric) 55 cm
Height (Metric) 2.13 m
Weight (English) 457 lb.
Weight (Metric) 207.2 kg
Width (English) 48 in.
Width (Metric) 1.21 m
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.