Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Tote Tray and Shelf Storage Cabinet
GSA_VASCI_ED

Catalog No. S37974 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Maple
Oak
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S37974 Oak
S37975 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37974 Supplier Diversified Spaces™ Supplier No. 3514822K
Add to Cart
Add to Cart

Ideal for storing projects and larger objects. The doors have three-point locking handles for secure storage

  • Finished with a chemical resistant, earth-friendly UV finish and rubber base molding
  • 2 adjustable and one fixed shelf
  • Holds up to 24 tote trays (tote trays are included)
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Features two hinged oak doors with three-point locking handles

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Tall Storage Cabinets with Doors
Depth (Metric) 55.9 cm
Height (English) 84 in.
Finish Chemical Resistant, Earth-friendly UV
Dimensions (D x W x H) 55.9 x 121.9 x 213.3 cm (22 x 48 x 84 in.)
Weight (English) 494 lb.
Width (English) 48 in.
Color Oak
Weight (Metric) 224.0 kg
For Use With (Application) Storage/Science classrooms
Certifications/Compliance SEFA, Mas Certified Green
Height (Metric) 2.133 m
Includes Locks
Warranty Limited lifetime
Width (Metric) 1.22 m
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.