Learn More
Description
- Finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- 2 adjustable and one fixed shelf
- Holds up to 24 tote trays (tote trays are included)
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Features two hinged oak doors with three-point locking handles
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Tall Storage Cabinets with Doors |
| Color | Maple |
| Includes | Locks |
| Finish | Chemical Resistant, Earth-friendly UV |
| Warranty | Limited lifetime |
| Depth (Metric) | 55 cm |
| Width (English) | 48 in. |
| Weight (English) | 451 lb. |
| Weight (Metric) | 204.5 kg |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


