Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Precision Systems Touch Micro-Osmette™ Osmometer, Model 6002

Catalog No. 12827123 Shop All Precision Systems Inc. Products
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
12-827-123 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-827-123 Supplier Precision Systems Supplier No. 6002
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Freezing Point Osmometer incorporates the latest in menu-driven operation with the precision and accuracy we have delivered for over 50 years.

Laboratory Model Freezing Point Osmometer for 30 μL samples, featuring touch-screen driven menus and 90 second tests. Shipped assembled and ready-to-use. Comes with instruction manual, (500) 30 μL disposable sample tubes, 1 calibration kit containing 4 each of 100, 500 & 1500 mOsm/kg calibration ampules, and 12 CON-TROL 290 Ampules.

  • Highly reliable with the fewest moving parts available
  • Narrow profile design uses only 5 in. of bench space
  • 0 to 2000 mOsm/kg range
  • Clinical level accuracy
  • Advanced error detection

Specifications

Warranty 1 Year
Amperage 2 A
Display Type LCD
Frequency 50/60 Hz
Voltage 110/240 V
Cooling Agent Peltier Effect
Depth (English) 14.63 in.
Depth (Metric) 37.1 cm
Quantity 1
Product Type Osmometer
Model 6002
For Use With (Application) Osmometry
Height (English) 13.88 in.
Linearity 0.80%
Height (Metric) 35.2 cm
Humidity Range <70%
Length (English) 14.63 in.
Measurement Time ∼90 sec.
Length (Metric) 37.1 cm
Precision <400 mOsm: ±2 mOsm/kg and >400 mOsm: ±0.5% CV
Range 0 to 2000 mOsm
Resolution 1 mOsm
Sample Size 30 μL
Content And Storage 15°C to 30°C
Temperature (English) Operating 59°F to 86°F
Temperature (Metric) Operating 15°C to 30°C
Wattage ∼100 w
Weight (English) 13.2 lb.
Weight (Metric) 6 kg
Width (Metric) 12.7 cm
Width (English) 5 in.
Cool-Down Time 3 to 5 min.
Electrical Requirements 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.