Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

iTouchless™ Trash Can

Catalog No. 1410011
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
13 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
1410011 13 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1410011 Supplier iTouchless™ Supplier No. DZT42
Only null left
Add to Cart
Add to Cart

Opens automatically when hands or debris come within 6 in. of the lid

  • Stainless-steel construction with removable plastic lid for easy cleaning
  • Lid closes after three seconds; remains open if object is within sensor range
  • Manual ON/OFF buttton and automatic override button for user-friendly control

Order Info

Infrared sensor requires four D batteries.

Compliance

ADA compliant.

Specifications

Capacity (Metric) 49.2 L
Closure Type Automatic
Capacity (English) 13 gal.
Includes Automatic lid, garbage bag ring
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.