Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Magid™ TouchMaster Lightweight Seamless Lisle Inspection Gloves

Description
- Machine-knit lisle glove fits like a dress glove
- Seamless, reversible design for longer wear
- Cotton/Polyester blend provides a cool and comfortable fit
- Over-edge hem helps to prevent unraveling when laundered
- Ideal for inspection, or any general purpose applications
- Color-coded hems for easy size identification
Specifications
Specifications
| Construction | Machine Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | Inspection Gloves |
| Size | Large |
| Sterility | Non-sterile |
| Style | Reversible |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?