Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Tough-Mark™ Floor Tape, 48 x 2 in.

Catalog No. 19119006 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-119-006 Orange
19-119-003 Black
19-119-001 Blue
19-119-005 Green
19-119-000 Red
19-119-002 White
19-119-004 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-119-006 Supplier Accuform™ Supplier No. PTP202OR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tough-Mark™ Heavy Duty Floor Marking Strips mark specific areas in the workplace. Use to keep employees clear of obstructions and debris, designate storage locations, or to create pathways for safe accessibility.

  • Easy to apply
  • Bonds to a variety of clean, sealed, and non-coated surfaces
  • Made with 55 mil polyethylene and 9.4 mil polypropylene adhesive backing
  • Beveled edges reduce tears and lifting commonly caused by pallet dragging
  • Easily removes while staying in one piece
  • 48 in. long strips make it easy to keep lines straight
  • Can be trimmed to desired length, or to create corners
  • Ideal for the Set in Order phase of 5S implementation

Specifications

Finish Matte, Scuff-Resistant
Width (Metric) 5.1 cm
Length (Metric) 1.2 m
Width (English) 2 in.
Material Polyethylene
Dimensions (L x W) 48 x 2 in.
For Use With (Application) Workplace Safety
Length (English) 48 in.
Thickness 64.4 mil
Color Orange
Type Floor Tape
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.