Learn More
Description
- Base made of Epoxyn solid epoxy resin for maximum resistance to chemicals and mechanical abuse
Specifications
Specifications
| Material | Epoxy |
| Length (English) Rod | 18 in. |
| Length (Metric) Rod | 46 cm |
| Diameter (English) Rod | 0.31 in. |
| Diameter (Metric) Rod | 0.79 cm |
| Includes | Nickel plated steel support rod |
| Product Type | Tough Rectangular Stand |
| Shape | Rectangular |
| Quantity | Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.