Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tough Rectangular Epoxyn™ Stands

Catalog No. 14670B
Change view
Click to view available options
Length (Metric) Rod:
46 cm
51 cm
Length (English) Rod:
18 in.
20 in.
Diameter (Metric) Rod:
0.79 cm
0.95 cm
Diameter (English) Rod:
0.31 in.
0.37 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Rod Length (English) Rod Diameter (Metric) Rod Diameter (English) Rod
14-670B 51 cm 20 in. 0.95 cm 0.37 in.
14-670A 46 cm 18 in. 0.79 cm 0.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-670B Supplier Fisherbrand™ Supplier No. EPX14670B
This item is not returnable. View return policy

With nickel-plated steel support rod

  • Base made of Epoxyn solid epoxy resin for maximum resistance to chemicals and mechanical abuse

Specifications

Material Epoxy
Length (English) Rod 20 in.
Length (Metric) Rod 51 cm
Diameter (English) Rod 0.37 in.
Diameter (Metric) Rod 0.95 cm
Includes Nickel plated steel support rod
Product Type Tough Rectangular Stand
Shape Rectangular
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.