Learn More
Electron Microscopy Sciences Tough-Tag Labels 27 mm x 13 mm, Clear

Supplier: Electron Microscopy Sciences 77531C
Labels for microcentrifuge tubes and other containers are temperature resistant from -40 degree C to 121 degree C and can be used in boiling water baths, autoclaving, and moderate freezer temperatures. Chemically inert, polyester sheets resist most organic solvents and caustic agents. They adhere to most plastics, glass and metals without cracking, peeling or degrading. Tubes labeled with Tough-Tags easily slide in and out of centrifuge rotors without binding. Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers.
Size: 27 mm x 13 mm
Color: Clear
Use: 0.5 mL Tube
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.