Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Tough-Tag Labels 64 mmx13mm White Flag
SDP

Supplier:  Electron Microscopy Sciences 77525W

Encompass_Preferred

Labels for microcentrifuge tubes and other containers are temperature resistant from -40 degree C to 121 degree C and can be used in boiling water baths, autoclaving, and moderate freezer temperatures. Chemically inert, polyester sheets resist most organic solvents and caustic agents. They adhere to most plastics, glass and metals without cracking, peeling or degrading. Tubes labeled with Tough-Tags easily slide in and out of centrifuge rotors without binding. Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers.
Size: 64 mm x 13 mm
Color: White Flag
Use: 0.5to 2.0 mL tubes

Catalog No. 50-326-62


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.