Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughBond™ Series Open 3 in. Core Rough Surface Polyester Labels - Clear

Catalog No. 19109280 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-280 2 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-280 Supplier Brady™ Supplier No. THT194321
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rough Surface Polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Made from durable BradyBondz™ glossy white polyester with permanent acrylic adhesive, labels are chemical, oil and water resistant
  • UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • CSA accepted
  • Service temperature of -70 to 230° F (-56 to 110° C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Description Label
Adhesive Type Acrylic, Permanent
Coating None
Color Clear
Finish Gloss
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling, Component and equipment labelling, General identification, Inventory and inspection labelling
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-19-432-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000/Roll
Shape Rectangle
Size 76.20 mm (W) x 50.80 mm (H)
Size (English) 3 x 2 in. (W x H)
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 2 x 3 in.
Length (English) 2 in.
Length (English) Printable Area 3 in.
Width (English) 3 in.
Width (Metric) 160.02 mm
Width (English) Printable Area 3 in.
Height (English) 2 in.
Height (English) Printable Area 2 in.
Height (Metric) 50.80 mm
Alternate Part Number THT-19-432-1
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.