Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels

Catalog No. 11878546 Shop All Brady Corporation Products
Change view
Click to view available options
Finish:
Gloss
Matte
Quantity:
10,000/Pk.
3000/Pk.
Dimensions (L x W):
0.5 in H x 1.5 in W
1 x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Finish Quantity Dimensions (L x W)
11-878-546 Matte 10,000/Pk. 0.5 in H x 1.5 in W
11-878-542 Gloss 3000/Pk. 1 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-878-546 Supplier Brady™ Supplier No. THT3748910
  • $516.00
    $378.65 / Each of 1

    Save $137.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels are ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 248° F (-40 to 120° C)

Specifications

Product Type Printer
Color White
Display Type None
For Use With (Equipment) Brady Labels, BBP81 Label Printer, Brady IP Series Label Printer, BradyPrinter PR Plus Series Label Printer
Material Polyester
Print Technology Thermal Transfer
Width (English) 7.05 in.
Width (Metric) 38.10 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Thickness (English) 0.0051 in
Thickness (Metric) 0.1295 mm
Dimensions (L x W) 0.5 in H x 1.5 in W
Adhesive Type Rubber
Finish Matte
Model THT-37-489-10
Shape Rectangle
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Certifications/Compliance ANSI/ESD S541-2008;ASTM D 1000;ASTM D 2979;ASTM G 155;CSA Approved;UL Recognized
For Use With (Application) Smooth and highly textured indoor surfaces including metal and low surface energy plastics
Quantity 10,000/Pk.
Alternate Part Number THT-37-489-10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.