Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels

Catalog No. p-7114596 Shop All Brady Corporation Products
Change view
Click to view available options
Finish:
Gloss
Matte
Quantity:
10,000/Pk.
3000/Pk.
Dimensions (L x W):
0.5 in H x 1.5 in W
1 x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Finish Quantity Dimensions (L x W)
11-878-542 Gloss 3000/Pk. 1 x 2 in.
11-878-546 Matte 10,000/Pk. 0.5 in H x 1.5 in W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-878-542 Supplier Brady™ Supplier No. THT174833
Only null left
Add to Cart
Add to Cart

Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels are ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 248° F (-40 to 120° C)

Specifications

Product Type Printer
Color White
Display Type None
For Use With (Equipment) Brady Labels, BBP81 Label Printer, Brady IP Series Label Printer, BradyPrinter PR Plus Series Label Printer
Material Polyester
Print Technology Thermal Transfer
Width (English) 6.85 in.
Width (Metric) 50.80 mm
Height (English) 1 in
Height (Metric) 25.40 mm
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1 x 2 in.
Adhesive Type Rubber
Finish Gloss
Model THT-17-483-3
Shape Rectangle
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Certifications/Compliance ASTM B 117;ASTM D 1000;ASTM D 2979;ASTM G 155;CSA Approved;UL Recognized
For Use With (Application) High adhesion to textured metals and low surface energy plastics
Quantity 3000/Pk.
Alternate Part Number THT-17-483-3
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.