Learn More
Description
- Strong enough to adhere in even toughest conditions
- Stays in place supporting foot and fork lift traffic
- Blue color blends well with most industrial and commercial environments
- Semi-permanent adhesive adheres to and, removes from, floors with ease
Specifications
Specifications
| Color | Blue |
| Capacity (English) | 21 gal. |
| Capacity (Metric) | 79.4 L |
| Material | Polypropylene |
| Type | Adhesive Mat |
| Length (English) | 100 ft. |
| Length (Metric) | 30.4 m |
| Width (English) | 30 in. |
| Width (Metric) | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.