Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ 3 in. Max Floor Marking Tape
GREENER_CHOICE

Catalog No. 17986754 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Blue, Yellow
Green
Green, White
Red
Red, White
Yellow, Black
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-986-754 Blue, Yellow
17-986-788 Red, White
17-986-775 Green, White
17-986-790 Green
17-986-793 Red
17-986-798 Blue
17-986-799 Yellow, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-986-754 Supplier Brady™ Supplier No. 177083
Add to Cart
Add to Cart

Built stronger, lasts longer on punishing industrial floors. ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
  • Thinner profile and true edge-to-edge adhesive minimize pick points.
  • Plasticizer-free polyester (PETG) material is more rigid than vinyl.
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
  • Matte finish provides excellent color contrast for clear visibility under any lighting.
  • Compact construction results in a smaller, lightweight roll.
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.

Specifications

Width (English) 3 in.
Product Type Floor Tape
Temperature Range (English) 0°F to 140°F
Temperature Range (Metric) -18°C to +60°C
Color Blue, Yellow
Length (English) 100 ft.
Thickness 0.024 in.
Finish Gloss
Adhesive Type Permanent Rubber-based
Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.