Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Number 2

Catalog No. p-6582124 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-313 Black
19-108-314 White
19-108-315 Red
19-108-316 Green
19-108-317 Blue
19-108-318 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-313 Supplier Brady™ Supplier No. 121859
Only null left
Add to Cart
Add to Cart

For marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility

  • Developed for superior durability
  • Easy application
  • Painless removal
  • More visible than paint

Specifications

Adhesive Type Permanent Rubber-based
Color Black
Displayed Text Number: 2
Finish Die-cut
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Polyester
Type Floor Marking Number
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.