Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Floor Marking Tape Roll - Laminated Polyester, Diagonal Stripes, Black on Orange

Catalog No. 19103739 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-739 Black on Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-739 Supplier Brady™ Supplier No. 132435
  • $175.00
    $118.65 / Each of 1

    Save $56.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extremely durable ToughStripe™ floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Color Black on Orange
Packaging Quantity 100 ft./Roll
Displayed Text Blank
Length (English) 100 ft.
Thickness 0.008 in.
Width (English) 4 in.
Width (Metric) 3810 mm
Material Polyester
Type Floor Marking Tape
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.