Learn More
Brady™ ToughStripe Max Floor Center Cross Marks Polyester Black 20Pk.
Shop All Brady Corporation ProductsDescription
- 50% thinner than the previous version and twice as tough as similar-thickness vinyl tape.
- Thinner profile and true edge-to-edge adhesive minimize pick points
- Plasticizer-free polyester (PETG) material is more rigid than vinyl
- Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
- Matte finish provides excellent color contrast for clear visibility under any lighting
Specifications
Specifications
| Material | Polyester |
| Mounting Type | Self-adhesive |
| Height (English) | 8 in. |
| Width (English) | 3 in. |
| Shape | Cross |
| Languages | English |
| Product Type | Floor Safety Sign |
| Color | Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.