Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Striped Floor Marking Tapes

Catalog No. 19103735 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2 in.
3 in.
Description:
Black and Orange
Red and Yellow
Yellow and Blue
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Description
19-103-735 2 in. Red and Yellow
19-103-738 2 in. Black and Orange
19-103-743 2 in. Yellow and Blue
19-103-736 3 in. Yellow and Blue
19-103-744 3 in. Red and Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-103-735 Supplier Brady™ Supplier No. 132430
Add to Cart
Add to Cart

For marking aisles, passageways and storage locations

  • Points out important safety equipment and egress paths
  • 2mm thickness
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22
  • Has service temperature range of -17.7° to 53.8°C (0° to 129°F)
  • Resists harsh chemicals

Specifications

Adhesive Type Permanent Rubber-based
Color Red, Yellow
Description Red and Yellow
Width (Metric) 5.08 cm
Width (English) 2 in.
Temperature Range (English) 0°F to 129°F
Temperature Range (Metric) -17.7°C to +53.8°C
Thickness 2 mm
Length (English) 100 ft.
Length (Metric) 30.4 m
Material Polyester
Type Floor Marking Tape
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.