Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughWash™ Metal Detectable, Washdown Resistant Labels with ANSI Header for M7 Printers

Catalog No. p-7250939 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Orange, White
Black, Yellow, White
Red, White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-011-679 Black, Yellow, White
17-011-680 Red, White
17-011-684 Black, Orange, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-011-679 Supplier Brady™ Supplier No. BM7C2000854CAU
Only null left
Add to Cart
Add to Cart

ToughWash™ polyester film with acrylic adhesive is a strong, print-on-demand label specially formulated for the Food and Beverage Processing industry.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Capable of being detected by commercially available metal detectors
  • Label construction is tough against harsh washdown environments and withstands washdowns up to 80°C (175°F) and pressure up to 1500 PSI
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Made of B-854 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Adhesive Type Metallic
Coating None
Color Black, Yellow, White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 225 Labels
Shape Rectangle
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.009 in.
Thickness (Metric) 0.229 mm
Dimensions (LxW) 2 x 4.125 in.
Length (English) 2 in.
Width (English) 4.125 in.
Width (Metric) 104.78 mm
Height (Metric) 50.8 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.