Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughWash™ NOTICE Wash Your Hands Avoid Contamination Sign

Catalog No. 19129192 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-129-192 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-192 Supplier Brady™ Supplier No. 145748
  • $33.75
    $24.65 / Each of 1

    Save $9.10

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Harsh wash-resistant, rigid metal detectable polypropylene signs feature in-molded and protected graphics for use in harsh environments

  • Features in-molded and protected graphics for use in harsh environments like the Food and Beverage Processing Industry
  • Tested for food and beverage wash down environments, meeting all criteria and passing all requirements to be ToughWash™ approved
  • With metal and X-ray detectable properties, these products won't compromise your food safety
  • Durable plastic-encapsulated material withstands harsh washdown environments with temperatures up to 175°F (80°C) and pressure up to 1500 PSI
  • Full color, high resolution printing enables clear graphics and easy-to-read professional visuals in your facility
  • Specifications

    Material Polypropylene
    Quantity 1 Ea.
    Mounting Type Corner Holes
    Height (English) 7 in.
    Shape Rectangular
    Languages English
    Dimensions (L x W) 7 x 10 in.
    Displayed Text WASH YOUR HANDS. AVOID CONTAIMINATION.
    Product Type Safety Sign
    Color Black
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.