Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughWash™ Washdown Resistant Label Tape for M7 Printers

Catalog No. p-7250840 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
75 ft. x 1 in.
75 ft. x 2 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-004-668 White 75 ft. x 1 in.
17-004-673 White 75 ft. x 2 in.
17-004-669 Yellow 75 ft. x 1 in.
17-004-674 Yellow 75 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-004-668 Supplier Brady™ Supplier No. BM7C1000855WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The B-855 material is engineered to withstand rigorous washdowns and is ideal for safety and facility identification labelling and signage in the most aggressive environments.

  • Print on demand pressure sensitive adhesive product for the food and beverage processing industry
  • Withstands high pressure, heat, harsh chemicals and numerous washdown cycles
  • Legible and long-lasting for even the toughest washdown cycles
  • Service temperature range of -40°F to +230°F
  • Made of B-855 polyester material

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Food and Beverage Process Labeling, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 75 ft.
Shape Rectangle
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (Metric) 0.178 mm
Dimensions (L x W) 75 ft. x 1 in.
Length (English) 75 ft.
Length (Metric) 22.86 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number BM7C-1000-855-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.