Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughWash™ Washdown Resistant Labels with ANSI Header for M7 Printers

Catalog No. 17011683 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Orange, White
Black, Yellow, White
Red, White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-011-683 Red, White
17-011-682 Black, Yellow, White
17-011-681 Black, Orange, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-011-683 Supplier Brady™ Supplier No. BM7C2000855DAN
Add to Cart
Add to Cart

The B-855 material is engineered to withstand rigorous washdowns and is ideal for safety and facility identification labelling and signage in the most aggressive environments.

  • Pre-printed headers allow the printer to print multicolor header signs in a single, black print pass
  • Withstands high pressure, heat, harsh chemicals and numerous washdown cycles
  • Legible and long-lasting for even the toughest washdown cycles
  • Ideal for use in the food and beverage industry
  • Made of B-855 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Adhesive Type Permanent Acrylic
Coating None
Color Red, White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 225 Labels
Shape Rectangle
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.007 in.
Thickness (Metric) 0.178 mm
Dimensions (L x W) 2 x 4.125 in.
Length (English) 2 in.
Width (English) 4.125 in.
Width (Metric) 104.78 mm
Height (Metric) 50.8 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.