Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughWash™ Washdown Resistant Labels for J7300 InkJet Printer

Catalog No. 17823790 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 1.125 in.
100 ft. x 2.25 in.
100 ft. x 4 in.
6.0 x 4.0 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-823-790 100 ft. x 4 in.
17-823-783 6.0 x 4.0 in.
17-823-788 100 ft. x 1.125 in.
17-823-789 100 ft. x 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-823-790 Supplier Brady™ Supplier No. JC40002855
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Inkjet-printable ToughWash™ labels (B-2855) set the standard for durability and vibrant full-color identification in harsh washdown environments.

  • Labels and ink withstand high-pressure, high-temperature water as well as chemical exposure and scrubbing.
  • Ideal for use in food and beverage facilities.
  • Create custom ANSI and OSHA header signage in any color and multiple languages.
  • Print-on-demand capabilities eliminate the need to order and stock pre-printed labels.
  • Enhanced label topcoat works with durable J7300 inks to protect printed text and graphics from smudging.
  • Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction.
  • Service temperature range of -40° to 230°F.
  • Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1.

Specifications

Adhesive Type Permanent Acrylic
Coating Polyester
Color White
Finish Matte
Format Cartridge (Ribbon)
Material Polyester (B-2855)
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 100 ft. x 4 in.
Length (English) 100 ft.
Width (English) 2.25 in.
Width (Metric) 2.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.