Learn More
Heathrow Scientific Tourniquets
Description
- Made from supple and smooth polyisoprene
- Latex free
- Less abrasive than other brands
- No rubber proteins, resins or fatty acids that can produce hypersensitive reactions
- Available in bulk or on a perforated roll
- Uniform thickness prevents shredding and breaking
Specifications
Specifications
| Color | Orange |
| Latex Free | Yes |
| Material | Polyisoprene |
| Quantity | 25 Rolls |
| Product Type | Tourniquet |
| Dimensions (L x W) | 18 x 1 in. (45.7 x 2.5 cm) |
| Packaging Type | Roll Pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.