Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Tower Safety Cabinet
GREENER_CHOICE

Catalog No. 19045914 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Dimensions (D x W x H):
18 x 23.25 x 48 in.
18 x 43 x 69 in.
Load Bearing Capacity:
16 gal.
45 gal.
No. of Shelves:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Load Bearing Capacity No. of Shelves
19-045-914 18 x 23.25 x 48 in. 16 gal. 1
19-122-846 18 x 43 x 69 in. 45 gal. 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-045-914 Supplier Eagle™ Supplier No. 1906XLEGS
Add to Cart
Add to Cart

Eagle Tower Safety Cabinet lets you safely store safety cans and flammable liquid materials near work areas.

  • For safe storage of safety cans and flammable liquid materials near work areas
  • Constructed of 18-gauge steel with 1.5 in. (3.8 cm) of air space between each reinforced double-wall panel
  • Features two manual-closing doors, a 2 in. (5 cm) raised leakproof door sill, ground connection, three-point key lock doors, dual 2 in. (5 cm) threaded vents with fittings, and fire baffle and cap
  • Adjustable 4 in. (10 cm) leveling legs
  • Adjustable galvanized-steel shelves are 14.75 in. deep (37.5 cm) and hold up to 350 lb. (159 kg)
  • Yellow lead-free, high-gloss powder finish with red warning labels

Certifications

FM approved.

Compliance

Meets OSHA and NFPA requirements.

Specifications

Dimensions (D x W x H) 18 x 23.25 x 48 in.
Dimensions (D x W x H) Interior 15 x 20 x 39.5 in.
Width (English) Exterior 23.25 in.
Depth (English) Interior 15 in.
Depth (Metric) Exterior 45.72 cm
Depth (Metric) Interior 38 cm
Width (English) Interior 20 in.
Width (Metric) Exterior 59.1 cm
No. of Shelves 1
No. of Doors 1
Weight (English) 128 lb.
Height (Metric) Exterior 121.9 cm
Height (Metric) Interior 100.3 cm
Load Bearing Capacity 16 gal.
For Use With (Application) Flammables
Includes 4 in. Adjustable legs, one manual closing doors, 2 in. raised leakproof door sill, ground connection, three-point key lock doors, dual 2 in. threaded vents with fittings and fire baffle and cap
Weight (Metric) 58.1 kg
Certifications/Compliance FM, NFPA, OSHA
Height (English) Interior 39.5 in.
Width (Metric) Interior 50.8 cm
Depth (English) Exterior 18 in.
Height (English) Exterior 48 in.
Door Style Manual-close
Color Yellow
Material Steel
Product Type Storage Cabinet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.