Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Electric Baseboard Heater, 120 Volt, 500 Watt, 28 in.

Catalog No. 5000504170
Encompass

This electric baseboard heater provides efficient heating for various applications.

  • 500 W wattage
  • 1706 BTU heating capacity
  • Operates at 120 Volt
  • Overall length of 28 in.
  • Overall depth of 2.5 in.
  • Overall height of 6 in.
  • White housing color
  • Maximum amperage of 4.2 A
  • Wall mount type
  • Aluminum fin material
  • Made in the United States
  • Thermostat included
  • ETLus standards
  • Stainless steel element

Catalog No. 50-005-04170 Supplier MSC Supplier No. 00220822
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric baseboard heater provides efficient heating for various applications.

  • 500 W wattage
  • 1706 BTU heating capacity
  • Operates at 120 Volt
  • Overall length of 28 in.
  • Overall depth of 2.5 in.
  • Overall height of 6 in.
  • White housing color
  • Maximum amperage of 4.2 A
  • Wall mount type
  • Aluminum fin material
  • Made in the United States
  • Thermostat included
  • ETLus standards
  • Stainless steel element

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.