Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Electric Baseboard Heater, 24 in. Long, 120 Volt, 375 Watt

Catalog No. 5000504454
Encompass

This electric baseboard heater features a residential grade duty rating. It is 24 in. long, operates at 120 Volt, provides 375 Watt of power, and has a heating capacity of 1275 BTU.

  • Residential grade duty rating
  • Stainless steel element
  • Aluminum fins
  • White housing color
  • Maximum amperage of 3.1 A
  • Overall height of 6 in.
  • Overall depth of 2.5 in.
  • Wall mount type
  • ETLus standards certified
  • No thermostat included

Catalog No. 50-005-04454 Supplier MSC Supplier No. 00220814
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric baseboard heater features a residential grade duty rating. It is 24 in. long, operates at 120 Volt, provides 375 Watt of power, and has a heating capacity of 1275 BTU.

  • Residential grade duty rating
  • Stainless steel element
  • Aluminum fins
  • White housing color
  • Maximum amperage of 3.1 A
  • Overall height of 6 in.
  • Overall depth of 2.5 in.
  • Wall mount type
  • ETLus standards certified
  • No thermostat included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.