Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Electric Suspended Heater, Single/Three Phase, 208V, 3300W, 1 ea

Catalog No. 5000504299
Encompass

This electric suspended heater is designed for versatile heating applications, offering both single and three-phase operation at 208V, with a power output of 3,300W.

  • Single and three phase capabilities
  • Operates at 208V
  • Delivers 3,300W of power
  • Air flow of 400 CFM
  • Maximum BTU rating of 11,200
  • Suitable for wall or ceiling mounting
  • Compact design with 26 inch height, 21-1/2 inch width, and 7 inch depth

Catalog No. 50-005-04299 Supplier MSC Supplier No. 01382357
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric suspended heater is designed for versatile heating applications, offering both single and three-phase operation at 208V, with a power output of 3,300W.

  • Single and three phase capabilities
  • Operates at 208V
  • Delivers 3,300W of power
  • Air flow of 400 CFM
  • Maximum BTU rating of 11,200
  • Suitable for wall or ceiling mounting
  • Compact design with 26 inch height, 21-1/2 inch width, and 7 inch depth

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.