Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Exhaust Fan, 48 in, 21500 CFM, 1 ea

Catalog No. 5000504184
Encompass

This robust exhaust fan is designed for industrial applications. It features a 48 inch blade and delivers a maximum airflow of 21,500 CFM, making it suitable for high-volume air movement in commercial and industrial settings.

  • Mounts to wall for efficient space utilization
  • Equipped with a 48 inch blade for powerful air circulation
  • Provides 21,500 CFM for high-capacity ventilation
  • Features a durable powder-coated steel finish
  • Operates at 1 hp and 115 V with 1 speed

Catalog No. 50-005-04184 Supplier MSC Supplier No. 01844026
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This robust exhaust fan is designed for industrial applications. It features a 48 inch blade and delivers a maximum airflow of 21,500 CFM, making it suitable for high-volume air movement in commercial and industrial settings.

  • Mounts to wall for efficient space utilization
  • Equipped with a 48 inch blade for powerful air circulation
  • Provides 21,500 CFM for high-capacity ventilation
  • Features a durable powder-coated steel finish
  • Operates at 1 hp and 115 V with 1 speed

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.