Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Fan Forced Unit Heater, 17065 Btu/h, Three Phase, 480V

Catalog No. 5000507366
Encompass

This fan forced unit heater provides a heating capacity of 17065 Btu/h. It operates on a three phase, 480V electrical supply, delivering 5000W of power with an airflow of 275 CFM.

  • Heating capacity of 17065 Btu/h.
  • Three phase operation.
  • Voltage of 480V.
  • Wattage of 5000W.
  • Air flow of 275 CFM.
  • Multi watt unit type.
  • Dimensions: 14 in height, 14 in length, 14 in width, and 1-9/16 in depth.

Catalog No. 50-005-07366 Supplier MSC Supplier No. 86921475
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fan forced unit heater provides a heating capacity of 17065 Btu/h. It operates on a three phase, 480V electrical supply, delivering 5000W of power with an airflow of 275 CFM.

  • Heating capacity of 17065 Btu/h.
  • Three phase operation.
  • Voltage of 480V.
  • Wattage of 5000W.
  • Air flow of 275 CFM.
  • Multi watt unit type.
  • Dimensions: 14 in height, 14 in length, 14 in width, and 1-9/16 in depth.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.