Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Industrial Thermostat, -40 to 110°F, 1 Heat 1 Cool, Coiled Bulb

Catalog No. 5000507306
Encompass

This industrial thermostat features a coiled bulb with wire leads, designed for robust temperature control in various applications. It offers a broad control range from -40 to 110°F and supports both heating and cooling functions with a 1 heat, 1 cool style.

  • Wide temperature control range of -40 to 110°F.
  • Supports both heating and cooling with 1 heat, 1 cool style.
  • Coiled bulb with wire leads for accurate sensing.
  • Snap acting switch for reliable operation.
  • Operates with a voltage range of 125 to 277 V.
  • Amperage rating of 22 A.

Catalog No. 50-005-07306 Supplier MSC Supplier No. 76942580
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industrial thermostat features a coiled bulb with wire leads, designed for robust temperature control in various applications. It offers a broad control range from -40 to 110°F and supports both heating and cooling functions with a 1 heat, 1 cool style.

  • Wide temperature control range of -40 to 110°F.
  • Supports both heating and cooling with 1 heat, 1 cool style.
  • Coiled bulb with wire leads for accurate sensing.
  • Snap acting switch for reliable operation.
  • Operates with a voltage range of 125 to 277 V.
  • Amperage rating of 22 A.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.