Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Infrared Heater, 7300 W, 480 V, 2-Lamp, 1 ea

Catalog No. 5000506786
Encompass

This electric infrared heater from the Fostoria Mul-T-Mount Series delivers high watt density and heating efficiency. Designed for both spot-heat and total building heat indoors in commercial/industrial settings, it is also suitable for totally unprotected outdoor and recessed applications.

  • Operates at 7300 W and 480 V, single phase
  • Provides 24,915 BTU heating capacity
  • Equipped with Fostoria quartz lamp infrared heating elements
  • Features a 2-lamp configuration
  • Dimensions: 46 in long x 15 in wide x 10-1/2 in high
  • Brown powder-coated housing
  • Designed for permanent installation in accordance with National Electric Code
  • No asbestos or mercury used in manufacturing
  • Features 'T' tab wire channel for simplified installation

Catalog No. 50-005-06786 Supplier MSC Supplier No. 76933399
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric infrared heater from the Fostoria Mul-T-Mount Series delivers high watt density and heating efficiency. Designed for both spot-heat and total building heat indoors in commercial/industrial settings, it is also suitable for totally unprotected outdoor and recessed applications.

  • Operates at 7300 W and 480 V, single phase
  • Provides 24,915 BTU heating capacity
  • Equipped with Fostoria quartz lamp infrared heating elements
  • Features a 2-lamp configuration
  • Dimensions: 46 in long x 15 in wide x 10-1/2 in high
  • Brown powder-coated housing
  • Designed for permanent installation in accordance with National Electric Code
  • No asbestos or mercury used in manufacturing
  • Features 'T' tab wire channel for simplified installation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.