Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Portable Unit Heater, 13,652 Max BTU Rating, 208-240V, Single Phase

Catalog No. 5000507766
Encompass

This portable unit heater is designed for versatile heating applications, offering both fan-forced operation and portability. It provides a maximum BTU rating of 13,652 and operates on 208-240V single phase power. The heater features adjustable wattage settings, making it suitable for various heating needs in different environments. Its robust steel housing ensures durability.

  • Fan forced and portable unit heater.
  • Maximum BTU rating of 13,652.
  • Operates on 208-240V, single phase.
  • Selectable wattage of 4000 or 3000.
  • Provides an air temperature rise of 75°F.
  • Overall length of 11.5 in, width of 13.5 in, and height of 17.5 in.
  • Constructed with durable steel housing.
  • Designed to heat an area of 10 ft.
  • Delivers an airflow of 262 CFM.
  • Minimum BTU rating of 10,239.
  • Amperage of 16.7 A.

Catalog No. 50-005-07766 Supplier MSC Supplier No. 85660736
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable unit heater is designed for versatile heating applications, offering both fan-forced operation and portability. It provides a maximum BTU rating of 13,652 and operates on 208-240V single phase power. The heater features adjustable wattage settings, making it suitable for various heating needs in different environments. Its robust steel housing ensures durability.

  • Fan forced and portable unit heater.
  • Maximum BTU rating of 13,652.
  • Operates on 208-240V, single phase.
  • Selectable wattage of 4000 or 3000.
  • Provides an air temperature rise of 75°F.
  • Overall length of 11.5 in, width of 13.5 in, and height of 17.5 in.
  • Constructed with durable steel housing.
  • Designed to heat an area of 10 ft.
  • Delivers an airflow of 262 CFM.
  • Minimum BTU rating of 10,239.
  • Amperage of 16.7 A.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.