Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Portable Unit Heater, 19,107 Max BTU Rating, 240/208V, 5600/4200W

Catalog No. 5000507499
Encompass

This fan-forced, portable unit heater operates on 240/208 Volts, providing a maximum BTU rating of 19,107 and a minimum of 14,330. It features single-phase operation with selectable wattage options of 4200 or 5600, drawing 23.3 A, and can achieve an air temperature rise of 75 F. The unit is constructed with a durable steel housing and is cULus compliant.

  • Heater type: Fan forced; portable unit
  • Maximum BTU rating: 19,107
  • Minimum BTU rating: 14,330
  • Voltage: 208-240V
  • Phase: Single
  • Wattage: 4200; 5600
  • Amperage: 23.3 A
  • Air temperature rise: 75 F
  • Overall length: 11-1/2 in
  • Overall width: 13-1/2 in
  • Overall height: 17-1/2 in
  • Housing material: Steel
  • Standards: cULus
  • Heating area: 10 ft
  • CFM: 262

Catalog No. 50-005-07499 Supplier MSC Supplier No. 85660751
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fan-forced, portable unit heater operates on 240/208 Volts, providing a maximum BTU rating of 19,107 and a minimum of 14,330. It features single-phase operation with selectable wattage options of 4200 or 5600, drawing 23.3 A, and can achieve an air temperature rise of 75 F. The unit is constructed with a durable steel housing and is cULus compliant.

  • Heater type: Fan forced; portable unit
  • Maximum BTU rating: 19,107
  • Minimum BTU rating: 14,330
  • Voltage: 208-240V
  • Phase: Single
  • Wattage: 4200; 5600
  • Amperage: 23.3 A
  • Air temperature rise: 75 F
  • Overall length: 11-1/2 in
  • Overall width: 13-1/2 in
  • Overall height: 17-1/2 in
  • Housing material: Steel
  • Standards: cULus
  • Heating area: 10 ft
  • CFM: 262

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.