Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Portable Unit Heater, Fan Forced, 4800/3600W, 240/208V, Single Phase

Catalog No. 5000507498
Encompass

This portable unit heater is a fan-forced electric heater designed for various applications. It offers flexible heating options with dual wattage and voltage settings, providing efficient and reliable warmth for spaces up to 10 ft.

  • Fan forced heating mechanism.
  • Maximum BTU rating of 16,384.
  • Operates at 240/208 volts.
  • Single phase power.
  • Selectable wattage settings of 4800W and 3600W.
  • Achieves an air temperature rise of 75°F.
  • Constructed with durable steel housing.
  • Equipped with a pilot light, thermostat, and manual limit for safe operation.
  • cULus compliant.
  • Includes a 6 ft NEMA 30 amp 6-30P cordset.

Catalog No. 50-005-07498 Supplier MSC Supplier No. 85660744
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable unit heater is a fan-forced electric heater designed for various applications. It offers flexible heating options with dual wattage and voltage settings, providing efficient and reliable warmth for spaces up to 10 ft.

  • Fan forced heating mechanism.
  • Maximum BTU rating of 16,384.
  • Operates at 240/208 volts.
  • Single phase power.
  • Selectable wattage settings of 4800W and 3600W.
  • Achieves an air temperature rise of 75°F.
  • Constructed with durable steel housing.
  • Equipped with a pilot light, thermostat, and manual limit for safe operation.
  • cULus compliant.
  • Includes a 6 ft NEMA 30 amp 6-30P cordset.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.