Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ TR500 Water Quality Spectrophotometer

Catalog No. 15398353 Shop All Tintometer Group Products
Change view
Click to view available options
Wavelength Range:
400 to 700 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Range
15-398-353 400 to 700 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-398-353 Supplier Lovibond™ Supplier No. 403040
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The TR500 is a lightweight portable spectrophotometer for measuring the color of solid or opaque materials. Supplied with a fixed 1 x 8 mm aperture.

  • Entry-level sphere spectrophotometer with fixed 8 mm aperture
  • Designed for fast, accurate and precise color measurement
  • On-Screen target display allows positioning to be perfect every time
The ergonomic design, flexibility and on-screen target display make the TR500 ideal for quality control in the lab, field or in the manufacturing plant. Supplied with an 8 mm aperture
  • Handheld and Portable
    Weighing only 600 grams, the TR 500 is the perfect lightweight portable spectrophotometer. It's compact and ergonomic design offers easy one-handed operation, helping to prevent operator fatigue and enabling more measurements per hour. Offering the possibility of 5000 measurements with 8 hours battery life enables the TR 500 to be used anywhere on site for a prolonged period of time.
  • Accuracy
    The on board camera based locator, enables the user to position the instrument accurately on the chosen sample with minimal contact. This feature dramatically minimize the chances of geometric metamerism.
  • Calibration
    The calibration board supplied with every TR 500 incorporates a white tile and black calibration plate. This allows minimum and maximum readings to be checked every 24 hours.

Specifications

Aperture Size (Metric) 8 mm/4 mm, 1 x 3 mm
Battery Life 5000 measurements with 8 hours
Battery Type Rechargeable Lithium-Ion
Display Touchscreen
Spectral Bandwidth 10 nm
Wavelength Range 400 to 700 nm
Includes 8 mm Aperture
Lamp Life 5 years, more than 3 million measurements
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.