Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ TR520 Water Quality Spectrophotometer

Catalog No. 15398352 Shop All Tintometer Group Products
Change view
Click to view available options
Wavelength Range:
400 to 700 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Range
15-398-352 400 to 700 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-398-352 Supplier Lovibond™ Supplier No. 403035
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The TR 520 is a lightweight portable spectrophotometer for measuring the color of solid or opaque materials. Easily adjust aperture size from 10 mm/8 mm to 5 mm/4 mm with the switch of a button. This adjustability of aperture helps to ensure the instrument is perfect for your measurement needs.

  • Compact, lightweight and easy-to-use sphere spectrophotometer
  • Designed for fast, accurate and precise color measurement
  • On-Screen target display allows positioning to be perfect every time

The Lovibond™ TR Series of spectrophotometers for reflectance color measurement allows you to measure a variety of unique surfaces. The TR series will reduce rejection rate and help improve your production speed. The ergonomic design and flexibility of the devices make them perfect for a variety of different industries including paints, coatings, plastics, textiles, printing, food, cosmetics and creams.

Features of the TR 520 Portable Spectrophotometer include:

  • Handheld and Portable
    Weighing only 600 grams, the TR 520 is the perfect lightweight portable spectrophotometer. It’s compact and ergonomic design offers easy one-handed operation, helping to prevent operator fatigue and enabling more measurements per hour. Offering the possibility of 5000 measurements with 8 hours battery life enables the TR 520 to be used anywhere on site for a prolonged period of time.
  • Accuracy
    The on board camera based locator, enables the user to position the instrument accurately on the chosen sample with minimal contact. This feature dramatically minimize the chances of geometric metamerism.
  • Aperture Options
    Choosing the correct aperture size for your surface is extremely important for accurate measurement. The TR 520 gives you the flexibility to adjust aperture size from 10 mm/8 mm to 5 mm/4 mm with the switch of a button. This adjustability of aperture helps to ensure the instrument is perfect for your measurement needs.
  • Calibration
    The calibration board supplied with every TR 520 incorporates a white tile and black calibration plate. This allows minimum and maximum readings to be checked every 24 hours.

Specifications

Aperture Size (Metric) Dual Aperture: 10 mm/8 mm, 5 mm/4 mm
Battery Life 5000 measurements with 8 hours
Battery Type Rechargeable Lithium-Ion
Display Touchscreen
Spectral Bandwidth 10 nm
Wavelength Range 400 to 700 nm
Lamp Life 5 years, more than 3 million measurements
Wavelength Data Interval 10 nm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.