Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ TRA520 Benchtop Spectrophotometer

Catalog No. 15398357 Shop All Tintometer Group Products
Change view
Click to view available options
Spectral Bandwidth:
10 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Spectral Bandwidth
15-398-357 10 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-398-357 Supplier Lovibond™ Supplier No. 403225
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The TRA 520 is a color measurement solution, with interchangeable apertures, which can be used as either a handheld or benchtop spectrophotometer. The lightweight and ergonomic design along with the portable benchtop stand make it ideal for quality control in the lab, field or the manufacturing plant.

  • Compact, Lightweight and Easy to use Sphere Spectrophotometer
  • Designed for Fast, Accurate and Precise Color Measurement
  • Onscreen Target Display Allows Positioning to be Perfect Every Time

The TRA 520 can be used as either a handheld or a benchtop spectrophotometer. The lightweight and ergonomic design along with the portable benchtop stand makes it ideal for quality control in the lab, field or in the manufacturing plant. Available with switchable apertures of 10 mm/8 mm and 5 mm/4 mm and the ability to measure florescent materials with UV In and UV Out makes the TRA 520 the perfect handheld and benchtop spectrophotometer.

  • Handheld and Benchtop
    With the ability of being both a handheld and a benchtop unit, the TRA 520 offers the best of both worlds. The compact, ergonomic and lightweight design of the handheld unit along with the precision-engineered benchtop stand makes the TRA 520 ideal for users on the go or in the laboratory.
  • Applications
    The TRA 520 allows the user to measure most applications including powders, liquids, gels, pastes, granules and solid materials. Users can also measure florescent materials with UV In and UV Out.
  • Accuracy
    Giving accurate and repeatable results is what the TRA 520 does best. The on board camera based locator, enables the user to position the instrument accurately on the chosen sample with minimal contact. This feature dramatically minimize the chances of geometric metamerism.
  • Aperture Options
    Choosing the correct aperture size for your surface is extremely important for accurate measurement. The TRA 520 gives you the flexibility to adjust aperture size from 10 mm/8 mm to 5 mm/4 mm with the switch of a button. This adjustability of aperture helps to ensure the instrument is perfect for your measurement needs.
  • Calibration
    The calibration board supplied with every TRA 520 incorporates a white tile and black calibration plate. This allows minimum and maximum readings to be checked every 24 hours.

Specifications

Aperture Size (Metric) Dual Aperture: 10 mm/8 mm, 5 mm/4 mm
Battery Life 5000 measurements with 8 hr.
Color Opaque
Data Storage 2000 Standards, 20,000 Samples
Battery Type Rechargeable Lithium-Ion
Display LCD Touchscreen
Spectral Bandwidth 10 nm
Interface USB
Measurement Time 2.6 sec.
Spectral Range 400 to 700 nm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.