Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ 100-Hour Four-Channel Timer

Catalog No. 15079697 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 hr. 59 min. and 59 sec. on 4 channels
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
15-079-697 99 hr. 59 min. and 59 sec. on 4 channels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-079-697
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Traceable™ 100-Hour Four-Channel Timer is a lab workhorse provides 100 hour timing on four channels.

  • Alarm sounds for 60 seconds and may be silenced manually
  • Includes count/down feature and time-of-day clock

Specifications

Product Type Timer
Time Range 99 hr. 59 min. and 59 sec. on 4 channels
Alarms Audible
Accuracy 0.01%
Display Digital
Description USB Interface
No. of Channels 4
Battery Type AAA
Length (Metric) 10.16 cm
Weight (English) 1.5 oz.
Weight (Metric) 0.04 kg
Includes Battery, Flip-Open Stand, Traceable™ Certificate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.