Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ 100-Hr Four-Channel Timer
SCI_ED

Catalog No. S41782 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 hr. 59 min. and 59 sec. on 4 channels
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S41782 99 hr. 59 min. and 59 sec. on 4 channels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41782
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Traceable™ 100-Hr Four-Channel Timer is a lab workhorse provides 100 hour timing on four channels.

  • Alarm sounds for 60 seconds and may be silenced manually
  • Includes count/down feature and time-of-day clock

Specifications

Product Type Timer
Time Range 99 hr. 59 min. and 59 sec. on 4 channels
Alarms Audible/Visible
Accuracy 0.01%
Display Digital
Length (Metric) 10.16 cm
Weight (English) 1.5 oz.
Weight (Metric) 0.04 kg
Includes Battery, flip-open stand, clip, Traceable™ Certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.