Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ 2-Second Temp Food Thermometer

Catalog No. p-8477000 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
Deluxe
Standard
Diameter (English) Probe:
0.13 in.
0.15 in.
Dimensions (L x W x H):
4.5in x 0.75in x 1.5in
6.0in x 0.75in x 1.75in
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Diameter (English) Probe Dimensions (L x W x H)
15-078-303 Deluxe 0.15 in. 6.0in x 0.75in x 1.75in
15-078-302 Standard 0.13 in. 4.5in x 0.75in x 1.5in
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-078-303
Only null left
Add to Cart
Add to Cart

Includes

Multi-point calibration on an individually-numbered Traceable™ Certificate which assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA and indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement

Fisherbrand Traceable™ 2-Second Temp Food Thermometer is NSF Certified for food and has a safe, anti-microbial surface.

Features:
  • Water/splash resistant
  • Safe Anti-microbial surface
  • Magnetic Backing
  • Rapid response of 2 seconds within 1 degree
  • Sleep Mode capabilities
  • Resolution is 0.1°
  • Accuracy ± 0.9°F from -4°F to 482°F, otherwise ±1.8°F
  • Ultra-sensitive thermistor sensor is located at the tip of the probe, requiring a minimum insertion distance of 0.25 inches (5 mm)
  • Weight is 2-3/8 ounces.

Compliance

ISO 17025, A2LA, NIST

Warranty and Services

1 year

Specifications

Calibration Points 40°F and 140°F
Certifications/Compliance ISO 17025, NIST, NSF Certified
Diameter (English) Probe 0.15 in.
Dimensions (L x W x H) 6.0in x 0.75in x 1.75in
Height (English) 1.75 in.
Includes Traceable Certificate, Battery
Length (English) Probe 4.4 in.
Length (Metric) 12 cm
Material Plastic
Model Deluxe
Probe Type Stainless Steel
Weight (English) 2.375 oz.
Width (English) 0.75 in.
Product Type Digital Thermometer
Length (English) 6 in.
Max. Temperature (English) 482°F
Min. Temperature (English) -40°F
Temperature Range (English) -40°F to +482°F
Calibrated Yes
Battery Life Approx. 4000 hr.
Battery Type AAA
Accuracy ±0.9°F from -4°F to +482°F
Subdivision 0.1°
Display Digital
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.