Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ AC Adapter

Catalog No. 14648237 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Universal AC Adaptor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14-648-237 Universal AC Adaptor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-648-237
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Traceable™ AC Adapter simplifies the use of thermometers, and hygrometers

  • Increase the ease of use on Traceable™ products
  • Avoid costly battery changes with a universal charger

Specifications

For Use With (Application) Traceable Scientific Thermometers
Height (Metric) 4.572 cm
Includes Cord and plug set
Length (Metric) 8.4 cm
Weight (Metric) 0.18 kg
Product Type Universal AC Adaptor
For Use With (Equipment) Traceable Scientific Thermometers 90080-09, 37804-06, and 37804-07
Width (Metric) 6.858 cm
Voltage 100/240 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.