Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Countup Benchtop Timers

Catalog No. 0666240 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
10 hr.
Height (English) Display:
0.75 in.
Weight (English):
7 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range Height (English) Display Weight (English)
06-662-40 10 hr. 0.75 in. 7 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-662-40

missing translation for 'validMainframeMsg'

Handheld with a rugged ABS plastic case

Fisher Scientific™ Traceable™ Countup Benchtop Timers provide single-action timing, time-in/time-out, and cumulative split functions. Handheld with a rugged plastic case.

 

  • Battery is included
Key Features
  • 10-Hour Timer: Cumulative and interval-split functions

 

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Benchtop Timer
Time Range 10 hr.
Accuracy 1e-005
Resolution 0.01 sec.
Display LCD
Description 10-Hour Timer: Cumulative and interval-split functions
Battery Type AA
Dimensions (L x W x H) 4 x 4.25 x 1.75 in.
Height (English) Display 0.75 in.
Height (Metric) Display 1.97 cm
Weight (English) 7 oz.
Weight (Metric) 198.44 g
Includes Rugged ABS Plastic case, battery
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.