Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Digital Barometer
SCI_ED

Catalog No. s25098 Shop All Fisherbrand Products
This item is not returnable. View return policy
Catalog No. S2-509-8
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Includes

Wall mount, flip open stand and batteries

Perfect unit for plants and labs to monitor barometric pressure, temperature, relative humidity, barometric pressure trend and time-of-day. Fisherbrand Traceable Digital Barometer is ideal for use in environments where there is a need to monitor conditions of environmental air parameters.

  • A four-line LCD continuously and simultaneously shows barometric pressure, temperature, relative humidity, barometric pressure trend and time
  • Altitude adjustment: -100 to 2500 meters
  • MIN/MAX readings for barometric pressure, temperature and relative humidity are stored every hour for the last 24 hours and are available for recall at the touch of a button
  • Barometric pressure trend shows bar-chart format of the current and past 1/3/6/12 and 24 hour readings
  • Computer output allows unit to be connected to a computer using the accessory Computer Data Acquisition System Software (sold separately, part number 14-650-118) to permanently capture the readings
Specifications
  • Barometric Pressure Range: 500 to 1030mbar
  • Barometric Pressur Resolution: 1mbar
  • Barometric Pressur Accuracy: ±4mbar
  • Temperature Range: 0° to 55°C (32° to 131°F)
  • Temperature Resolution: 0.1°
  • Temperature Accuracy: ±0.4°C
  • Relative Humidity Range: 5 to 95%
  • Relative Humidity Resolution: 1% RH
  • Relative Humidity Accuracy: ±3% RH between 5 to 75%, otherwise ±5% RH
  • Dimensions: 10 x 7.6 x 2.5cm (4 x 3 x 1 in.)
  • Weight: 198g (7 oz.)

Certifications

An individually-numbered NIST Traceable™ Certificate is provided which assures accuracy from an ISO/IEC 17025:2005 calibration laboratory accredited by A2LA.

Specifications

Resolution (Humidity) 0.01
Resolution (Temperature) 0.1°C
Accuracy (Barometer) ±4 mbar
Temperature Range (Metric) 0°C to 55°C
Humidity Range 5 to 95% RH
Range 500 to 1030mbar (14.77 to 30.41 in Hg)
Resolution 1mbar
Temperature Range (English) 32°F to 131°F
Accuracy (Temperature) ±0.4°C
Accuracy (Relative Humidity) ±3% RH between 5 to 75%, otherwise ±5% RH
Altitude Compensation (Metric) 100 to 2500 m
Includes Traceable Certificate, wall mount, flip open stand and batteries
Certifications/Compliance An individually-numbered NIST Traceable™ Certificate is provided which assures accuracy from an ISO/IEC 17025:2005 calibration laboratory accredited by A2LA.
Type Digital Barometer
Weight (Metric) 198 g
Weight (English) 7 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.