Learn More
Description
- For measuring outside or inside diameter
- Zero button instantly resets unit at any position
- Greater-than or less-than results without calculations
- Ergonomically designed
- No lubrication is ever required on the ultra-smooth slide bar
- Runs on the supplied battery for 10,000 hours
- Made of strong composite carbon fiber
- Resolution: 0.01 in. and 0.1 mm
- Accuracy: ±0.01 in. and ±0.2 mm
- Large digital display: 0.3 in.H (7.6 mm)
4 in. (10.2 cm) Caliper
- Range: 0 to 4 in. (0 to 100 mm)
- Dimensions: 7 x 2.5 in. (17.7 x 6.4 cm)
- Weight: 1 oz. (28 g)
6 in. (15.2 cm) Caliper
- Range: 0 to 6 in. (0 to 150 mm)
- Dimensions: 9.5 x 3 in. (24.1 x 7.6 cm)
- Weight: 2 oz. (57 g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Specifications
| Product Type | Digital Caliper |
| Material | Carbon Fiber |
| Battery Type | Silver Oxide |
| Dimensions (L x W) | 9.5 x 3 in. (24.1 x 7.6 cm) |
| Display | Digital |
| For Use With (Application) | Measures both inside and outside dimensions |
| Includes | 1.5 volt silver-oxide battery |
| Measurement Range | 0 to 6 in. (0 to 150 mm) |
| Weight (English) | 0.12 lb. |
| Weight (Metric) | 0.05 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
